Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/16"-14 Grade 5 Hex Head Cap Screw, Steel, PK 80

  • Zoro #: G0403831
  • Mfr #: A01000.043.0600
$182.73 ($2.28/unit)
  • Dia./Thread Size: 7/16"-14
  • Fastener Length: 6 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.043.0600 Specifications

  • Zoro #: G0403831
  • Mfr #: A01000.043.0600
Dia./Thread Size: 7/16"-14 Fastener Length: 6 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/16"-14
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/8 in Thread Style: Partially Threaded
Thread Type: UNC (Coarse) Proof Load: 74,000 to 85,000 psi
Rockwell Hardness: C19 to C30 Item: Hex Head Cap Screw
Head Height: 9/32 in Tensile Strength: 105,000 to 120,000 psi
Fastener Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Material Grade: Grade 5 Screw Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1 Cap Screw Type: Hex Head Cap Screw
Head Width: 0.625 in Package Quantity: 80
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 80

Reviews of Fabory #A01000.043.0600