Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/16"-14 Grade 5 Hex Head Cap Screw, Steel, PK 80

  • Zoro #: G1678078
  • Mfr #: A01200.043.0550
Tap to zoom
Hover or click to zoom
$148.38 ($1.85/unit)
  • Dia./Thread Size: 7/16"-14
  • Fastener Length: 5 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.043.0550 Specifications

  • Zoro #: G1678078
  • Mfr #: A01200.043.0550
  • Dia./Thread Size: 7/16"-14
  • Fastener Length: 5 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 7/16"-14
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 1/8 in
  • Proof Load: 74,000 to 85,000 psi
  • Head Width: 0.625 in
  • Thread Type: UNC (Coarse)
  • Rockwell Hardness: C19 to C30
  • Thread Style: Partially Threaded
  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Head Height: 9/32 in
  • Screw Industry Standards: ASME B18.2.1
  • Tensile Strength: 105,000 to 120,000 psi
  • Thread Direction: Right Hand
  • Screw Grade/Class: Grade 5
  • Material Grade: Grade 5
  • Fastener Industry Standards: ASME B18.2.1
  • Package Quantity: 80
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 80

Reviews of Fabory #A01200.043.0550