Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/16"-20 Grade 5 Hex Head Cap Screw, Steel, PK 130

  • Zoro #: G0402678
  • Mfr #: A01060.043.0350
$163.46 ($1.26/unit)
  • Dia./Thread Size: 7/16"-20
  • Fastener Length: 3 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.043.0350 Specifications

  • Zoro #: G0402678
  • Mfr #: A01060.043.0350
Dia./Thread Size: 7/16"-20 Fastener Length: 3 1/2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/16"-20
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 1/8 in Head Width: 0.625 in
Thread Style: Partially Threaded Rockwell Hardness: C19 to C30
Fastener Industry Standards: ASME B18.2.1 Material Grade: Grade 5
Screw Industry Standards: ASME B18.2.1 Tensile Strength: 105,000 to 120,000 psi
Head Height: 9/32 in Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw Screw Grade/Class: Grade 5
Proof Load: 74,000 to 85,000 psi Thread Type: UNF (Fine)
Item: Hex Head Cap Screw Package Quantity: 130
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/16 In.-20, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 130

Reviews of Fabory #A01060.043.0350