Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/16"-20 Grade 5 Hex Head Cap Screw, Steel, PK 450

  • Zoro #: G0405091
  • Mfr #: A01060.043.0075
$159.81 ($0.36/unit)
  • Dia./Thread Size: 7/16"-20
  • Fastener Length: 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.043.0075 Specifications

  • Zoro #: G0405091
  • Mfr #: A01060.043.0075
Dia./Thread Size: 7/16"-20 Fastener Length: 3/4 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/16"-20
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 3/4 in Fastener Industry Standards: ASME B18.2.1
Head Width: 0.625 in Proof Load: 74,000 to 85,000 psi
Rockwell Hardness: C19 to C30 Screw Industry Standards: ASME B18.2.1
Thread Type: UNF (Fine) Head Height: 9/32 in
Material Grade: Grade 5 Cap Screw Type: Hex Head Cap Screw
Thread Style: Fully Threaded Thread Direction: Right Hand
Screw Grade/Class: Grade 5 Tensile Strength: 105,000 to 120,000 psi
Item: Hex Head Cap Screw Package Quantity: 450
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/16 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 450

Reviews of Fabory #A01060.043.0075