Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/16"-20 Grade 8 Hex Head Cap Screw, Steel, PK 25

  • Zoro #: G0690877
  • Mfr #: N04360.043.0125
$17.74 ($0.71/unit)
  • Dia./Thread Size: 7/16"-20
  • Fastener Length: 1 1/4 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #N04360.043.0125 Specifications

  • Zoro #: G0690877
  • Mfr #: N04360.043.0125
  • Dia./Thread Size: 7/16"-20
  • Fastener Length: 1 1/4 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 7/16"-20
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 1 1/8 in
  • Material Grade: Grade 8
  • Rockwell Hardness: C33 to C39
  • Head Width: 0.625 in
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Style: Fully Threaded
  • Screw Grade/Class: Grade 8
  • Tensile Strength: 150,000 psi
  • Thread Direction: Right Hand
  • Screw Industry Standards: ASME B18.2.1
  • Thread Type: UNF (Fine)
  • Item: Hex Head Cap Screw
  • Head Height: 9/32 in
  • Proof Load: 120,000 psi
  • Fastener Industry Standards: ASME B18.2.1
  • Package Quantity: 25
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/16 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 25

Reviews of Fabory #N04360.043.0125