Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/8"-14 Grade 5 Hex Head Cap Screw, Steel, PK 30

  • Zoro #: G0402328
  • Mfr #: A01060.087.0325
$141.32 ($4.71/unit)
  • Dia./Thread Size: 7/8"-14
  • Fastener Length: 3 1/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.087.0325 Specifications

  • Zoro #: G0402328
  • Mfr #: A01060.087.0325
Dia./Thread Size: 7/8"-14 Fastener Length: 3 1/4 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/8"-14
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 2 in Tensile Strength: 105,000 to 120,000 psi
Thread Type: UNF (Fine) Screw Industry Standards: ASME B18.2.1
Head Width: 1.3125 in Rockwell Hardness: C19 to C30
Thread Direction: Right Hand Fastener Industry Standards: ASME B18.2.1
Material Grade: Grade 5 Cap Screw Type: Hex Head Cap Screw
Item: Hex Head Cap Screw Thread Style: Partially Threaded
Proof Load: 74,000 to 85,000 psi Screw Grade/Class: Grade 5
Head Height: 35/64 in Package Quantity: 30
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/8 In.-14, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1.3125 in, Package Quantity 30

Reviews of Fabory #A01060.087.0325