Zoro Select
Grade 5, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK
Mfr # N01060.087.0375
Zoro # G1924295
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-14
- Head Width 1-5/16 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK M55010.120.0100
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 12 in L, 5 PK U01000.037.1200
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK U01000.043.0100
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK N04100.043.0350
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK U51000.031.0075
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK M01060.140.0080
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 10 PK M01210.160.0140
- ZORO SELECT Class 8.8, M8-0.75 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 300 PK M875D9318
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 50 PK N04360.031.0225
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK U04160.062.0375
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/16"-18 Hex Head Cap Screw, Plain Steel, 2 in L A0020200200
- Zoro Select Hex Head Cap Screws