Zoro Select
Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 10 in L
Mfr # U55000.087.1000
Zoro # G5697273
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 10 in
- Head Width 1-5/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK U04100.075.0325
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 70 mm L, 25 PK M01420.160.0070
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 50 PK N04360.037.0175
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK HF18120350-025P2
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 5 PK U51000.087.0375
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK U51000.043.0150
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 50 PK 3780BHT188
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 5 in L U01000.150.0500
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK U01062.031.0175
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK N01000.025.0275
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK U01200.050.0600
- Zoro Select Hex Head Cap Screws