Zoro Select
7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK
Mfr # U07000.087.0275
Zoro # G5324261
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/4 in
- Material Steel
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK U07000.100.0225
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK U07000.100.0150
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK U07000.087.0225
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK M51060.040.0018
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK M07160.080.0065
- ZORO SELECT 1/4"-28 Socket Head Cap Screw with Patch, Black Oxide Steel, 3/4 in Length, 25 PK 1GA39
- ZORO SELECT M42-4.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length M07000.420.0260
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length, 5 PK U55050.075.0400
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK M24C60KCS
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK 32735
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK 430166-PG
- Zoro Select Socket Head Cap Screws