Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/8"-9 Grade 5 Hex Head Cap Screw, Steel, PK 25

  • Zoro #: G0400246
  • Mfr #: A01200.087.0375
$105.51 ($4.22/unit)
  • Dia./Thread Size: 7/8"-9
  • Fastener Length: 3 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.087.0375 Specifications

  • Zoro #: G0400246
  • Mfr #: A01200.087.0375
Dia./Thread Size: 7/8"-9 Fastener Length: 3 3/4 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/8"-9
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 2 in Thread Direction: Right Hand
Head Height: 35/64 in Proof Load: 74,000 to 85,000 psi
Tensile Strength: 105,000 to 120,000 psi Rockwell Hardness: C19 to C30
Item: Hex Head Cap Screw Thread Style: Partially Threaded
Cap Screw Type: Hex Head Cap Screw Fastener Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5 Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1 Head Width: 1.3125 in
Material Grade: Grade 5 Package Quantity: 25
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1.3125 in, Package Quantity 25

Reviews of Fabory #A01200.087.0375