Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/8"-9 Grade 5 Hex Head Cap Screw, Steel, PK 30

  • Zoro #: G0403326
  • Mfr #: A01000.087.0300
$107.84 ($3.59/unit)
  • Dia./Thread Size: 7/8"-9
  • Fastener Length: 3 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.087.0300 Specifications

  • Zoro #: G0403326
  • Mfr #: A01000.087.0300
Dia./Thread Size: 7/8"-9 Fastener Length: 3 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/8"-9
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 2 in Thread Direction: Right Hand
Screw Grade/Class: Grade 5 Tensile Strength: 105,000 to 120,000 psi
Head Height: 35/64 in Head Width: 1.3125 in
Thread Style: Partially Threaded Thread Type: UNC (Coarse)
Cap Screw Type: Hex Head Cap Screw Screw Industry Standards: ASME B18.2.1
Proof Load: 74,000 to 85,000 psi Material Grade: Grade 5
Fastener Industry Standards: ASME B18.2.1 Item: Hex Head Cap Screw
Rockwell Hardness: C19 to C30 Package Quantity: 30
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1.3125 in, Package Quantity 30

Reviews of Fabory #A01000.087.0300