Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 30 PK (Discontinued)
Mfr # B01200.087.0325
Zoro # G5635981
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3-1/4 in
- Head Width 1-5/16 in
- Drive External Hex