Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9 in L
Mfr # U01000.087.0900
Zoro # G5289304
$11.77
30% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK U01200.043.0800
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK U01200.050.0750
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L U51000.125.0500
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L U04104.125.0500
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK U01062.037.0125
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 5 PK M01210.240.0180
- ZORO SELECT 3/4"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 120 PK BH075F175N
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 25 PK N04360.037.0350
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L ZS61614C32
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2-1/2 in L, 2 PK 39385
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 100 PK U04104.025.0100
- Zoro Select Hex Head Cap Screws