Zoro Select
Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L
Mfr # N04100.087.0750
Zoro # G0339258
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7 in L N04100.087.0700
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK N04100.087.0325
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L N04100.087.0600
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 5 PK U04104.087.0400
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7 in L U04104.112.0700
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK U55000.037.0125
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK U01200.056.0225
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7/8 in L, 1000 PK MS90725-59
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK N04160.031.0300
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1-1/2 in L, 10 PK 77083
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-3/4 in L, 5 PK U04104.075.0475
- Zoro Select Hex Head Cap Screws