Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-32 x 2" Round Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0101921
  • Mfr #: U24210.016.0200
$6.55 8% off
$6.00 ($0.06/unit)
  • Head Dia.: 0.287 to 0.309 in
  • Meets/Exceeds: B18.6.3
  • Package Quantity: 100
See full product details
Orders over $75 ship free.

Fabory #U24210.016.0200 Specifications

  • Zoro #: G0101921
  • Mfr #: U24210.016.0200
Head Dia.: 0.287 to 0.309 in Meets/Exceeds: B18.6.3
Package Quantity: 100 Thread Size: #8-32
Length: 2 in Drive Type: Slotted
Finish: zinc plated Head Height: 0.107 to 0.120 in
System of Measurement: Inch Dia./Thread Size: #8-32
Material: Low carbon steel Driver Size: 0.045 in to 0.054 in
Head Type: Round Item: Machine Screw
Shop By: New Low Price Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Round, Low Carbon Steel, Length 2 In., Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Driver Size 0.045 In. to 0.054 In., Head Dia. 0.287 In. to 0.309 In., Head Height 0.107 In. to 0.120 In., Meets/Exceeds B18.6.3, Package Quantity 100

Reviews of Fabory #U24210.016.0200