Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8 x 3/4" Steel Self Drilling Screws, Flat Head Type 199 PK

  • Zoro #: G0102201
  • Mfr #: U31830.016.0075
$2.61 ($0.03/unit)
  • Head Type: Flat
  • Finish: Zinc Plated
  • Meets/Exceeds: IFI-113/ASME B18.6.4
See full product details
Orders over $75 ship free.

Fabory #U31830.016.0075 Specifications

  • Zoro #: G0102201
  • Mfr #: U31830.016.0075
Head Type: Flat Finish: Zinc Plated
Meets/Exceeds: IFI-113/ASME B18.6.4 Dia./Thread Size: #8
Drive Type: Phillips Size: #2
Item: Self Drilling Tapping Screw System of Measurement: Inch
Head Angle (Deg.): 82 Drill Point Size: #2
Driver Size: #2 Head Dia.: 0.285 in to 0.312 in
Head Color: Standard Application: For Self-Drilling Screw Flat Head CSK
Length: 3/4" Type: Self Drilling
Material: Steel Thread Size: #8-18
Package Quantity: 199 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type Flat, Thread Size #8-18, Head Color Standard, Length 3/4 In., Case Hardened Steel, Zinc Plated Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.285 In. to 0.312 In., Head Angle (Deg.) 82, Drill Point Size #2, For Self-Drilling Screw Flat Head CSK, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 100

Reviews of Fabory #U31830.016.0075