Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

9/16"-12 Grade 5 Hex Head Cap Screw, Steel, PK 175

  • Zoro #: G0405329
  • Mfr #: A01000.056.0100
$127.69 ($0.73/unit)
  • Dia./Thread Size: 9/16"-12
  • Fastener Length: 1 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.056.0100 Specifications

  • Zoro #: G0405329
  • Mfr #: A01000.056.0100
Dia./Thread Size: 9/16"-12 Fastener Length: 1 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 9/16"-12
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 in Head Width: 0.8125 in
Thread Type: UNC (Coarse) Thread Direction: Right Hand
Head Height: 23/64 in Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C19 to C30 Proof Load: 74,000 to 85,000 psi
Cap Screw Type: Hex Head Cap Screw Material Grade: Grade 5
Tensile Strength: 105,000 to 120,000 psi Thread Style: Fully Threaded
Screw Grade/Class: Grade 5 Item: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Package Quantity: 175
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 9/16 In.-12, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 23/64 in, Head Width 0.8125 in, Package Quantity 175

Reviews of Fabory #A01000.056.0100