Skip to Main Content
customer-service Help
Fabory

9/16"-18 Grade 5 Hex Head Cap Screw, Steel, PK 5

Fabory 9/16"-18 Grade 5 Hex Head Cap Screw,  Steel,  PK 5 U01060.056.0400
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.52 ($1.70/unit)
  • Dia./Thread Size: 9/16"-18
  • Fastener Length: 4 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $8.52

Fabory #U01060.056.0400 Specifications

  • Dia./Thread Size: 9/16"-18
  • Fastener Length: 4 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 9/16"-18
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 1 3/8 in
  • Thread Style: Partially Threaded
  • Item: Hex Head Cap Screw
  • Head Height: 23/64 in
  • Tensile Strength: 120,000 psi
  • Rockwell Hardness: C19 to C30
  • Thread Direction: Right Hand
  • Screw Grade/Class: Grade 5
  • Fastener Industry Standards: ASME B18.2.1
  • Proof Load: 74,000 to 85,000 psi
  • Thread Type: UNF (Fine)
  • Material Grade: Grade 5
  • Screw Industry Standards: ASME B18.2.1
  • Cap Screw Type: Hex Head Cap Screw
  • Head Width: 0.8125 in
  • Material: Steel
  • Package Quantity: 5
  • Finish: Black Oxide
  • Head Style: Hex
  • Pack Size: Small Pack
  • Globally Sourced: Globally Sourced
  • Material Grade/Class: Grade 5
  • Threadlocker Minimum Temperature: 9/16"-18
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Dimensional Standards: ASME B18.2.1
  • Dimensional Standards: ASME B18.2.1
  • Material Quality Standard: SAE J429
  • Thread Pitch: Partially Threaded
  • Thread Fit: 2A
  • Overall Length: 4 in
  • Drive: Hex
  • Screw Size: 9/16 in
  • Standards: ASME B18.2.1 SAE J429
  • Minimum Thread Length: 1 3/8 in
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 4 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 9/16 In.-18, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 0.8125 in, Package Quantity 5

Reviews of Fabory #U01060.056.0400