Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

9/16"-18 Grade 5 Hex Head Cap Screw, Steel, PK 70

  • Zoro #: G0402538
  • Mfr #: A01060.056.0350
$127.42 ($1.82/unit)
  • Dia./Thread Size: 9/16"-18
  • Fastener Length: 3 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.056.0350 Specifications

  • Zoro #: G0402538
  • Mfr #: A01060.056.0350
Dia./Thread Size: 9/16"-18 Fastener Length: 3 1/2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 9/16"-18
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 3/8 in Screw Grade/Class: Grade 5
Material Grade: Grade 5 Fastener Industry Standards: ASME B18.2.1
Thread Direction: Right Hand Tensile Strength: 105,000 to 120,000 psi
Head Height: 23/64 in Cap Screw Type: Hex Head Cap Screw
Thread Type: UNF (Fine) Head Width: 0.8125 in
Thread Style: Partially Threaded Proof Load: 74,000 to 85,000 psi
Item: Hex Head Cap Screw Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C19 to C30 Package Quantity: 70
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 9/16 In.-18, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 0.8125 in, Package Quantity 70

Reviews of Fabory #A01060.056.0350