Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Anchor, 1/4 In Dia, 2 In L, PK100

  • Zoro #: G4261205
  • Mfr #: U70650.025.0200
Fabory Anchor, 1/4 In Dia, 2 In L, PK100 U70650.025.0200
Fabory Anchor, 1/4 In Dia, 2 In L, PK100 U70650.025.0200
$42.90 ($0.43/unit)
  • Meets/Exceeds: AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3
  • Anchor Head Style: Mushroom
  • Material: Zamac
See full product details
Orders over $75 ship free.

Fabory #U70650.025.0200 Specifications

  • Zoro #: G4261205
  • Mfr #: U70650.025.0200
Meets/Exceeds: AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3 Anchor Head Style: Mushroom
Material: Zamac Anchor Dia.: 1/4 in
Anchor Body Material: Zamac Anchor Body Finish: Zinc Plated
Anchor Length: 2 in Package Quantity: 100
Item: Hammer Drive Pin Anchor Set Head Style: Mushroom
Ultimate Tension in 4000 PSI Concrete (Lb.): 1,144 Pin Material: Steel
Pin Anchor Type: Hammer Drive Pin Anchor Set Min. Embedment: 3/4 in
Max. Fixture Thickness: 1 1/4 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wallboard anchors designed for drywall are typically made of plastic and can easily be screwed into a surface. Take a look at the features for Fabory Hammer Drive Pin Anchor Set. Material: Zamac.

Reviews of Fabory #U70650.025.0200