Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Anchor, Hammer Set, 1/4 In Dia, PK100

  • Zoro #: G4263052
  • Mfr #: U70650.025.0075
Fabory Anchor, Hammer Set, 1/4 In Dia, PK100 U70650.025.0075
Fabory Anchor, Hammer Set, 1/4 In Dia, PK100 U70650.025.0075
$22.79 ($0.23/unit)
  • Min. Embedment: 5/8 in
  • Max. Fixture Thickness: 3/16 in
  • Head Style: Mushroom
See full product details
Orders over $75 ship free.

Fabory #U70650.025.0075 Specifications

  • Zoro #: G4263052
  • Mfr #: U70650.025.0075
Min. Embedment: 5/8 in Max. Fixture Thickness: 3/16 in
Head Style: Mushroom Pin Anchor Type: Hammer Drive Pin Anchor Set
Material: Zamac Anchor Body Material: Zamac
Meets/Exceeds: AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3 Package Quantity: 100
Anchor Length: 3/4 in Item: Hammer Drive Pin Anchor Set
Pin Material: Steel Anchor Head Style: Mushroom
Anchor Dia.: 1/4 in Anchor Body Finish: Zinc Plated
Ultimate Tension in 4000 PSI Concrete (Lb.): 594 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hammer Drive Pin Anchor Set, Anchor Head Style Mushroom, Anchor Body Material Zamac, Anchor Body Finish Zinc Plated, Pin Material Steel, Anchor Dia. 1/4 In., Anchor Length 3/4 In., Min. Embedment 5/8 In., Max. Fixture Thickness 3/16 In., Ultimate Tension in 4000 PSI Concrete (Lb.) 594, Meets/Exceeds AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3, Package Quantity 100

Reviews of Fabory #U70650.025.0075