Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anchor Screw, Hx Wash, 3/4in, 6-1/4in, PK100

  • Zoro #: G0054105
  • Mfr #: U70526.025.0325
$23.99 ($0.24/unit)
  • Anchor Material: Steel
  • Length: 3-1/4"
  • Application: For Self-Tapping Concrete Screw
See full product details
Orders over $75 ship free.

Fabory #U70526.025.0325 Specifications

  • Zoro #: G0054105
  • Mfr #: U70526.025.0325
Anchor Material: Steel Length: 3-1/4"
Application: For Self-Tapping Concrete Screw ICC Approved for Cracked Concrete: No
Anchor Screw Type: Concrete Screw Material: Steel
Package Quantity: 100 ICC Approved for Un-Cracked Concrete: No
Anchor Length: 3 1/4 in Drill Bit Size: 3/16 in x 5 1/2 in
Head Style: Flat,Philips Item: Concrete Screws
Type: Self Threading Fastener Finish: Blue Ruspert
Anchor Screw Head Style: Flat Phillips Material Grade: Case Hardened
Anchor Dia.: 1/4 in Seismic Approved: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Concrete/Masonry Screw, Anchor Screw Head Style Flat Phillips, Anchor Material Steel, Material Grade Case Hardened, Fastener Finish Blue Ruspert, Anchor Dia. 1/4 In., Anchor Length 3-1/4 In., Seismic Approved No, Drill Bit Size 3/16 In. x 5-1/2 In., Package Quantity 100

Reviews of Fabory #U70526.025.0325