Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blind Rivet, 1/8Inx0.390In, Dome, PK500

  • Zoro #: G0051241
  • Mfr #: U34185.012.4143
$44.16 ($0.09/unit)
  • Head Dia.: 0.238 in to 0.262 in
  • Grip Range: 0.039 in to 0.189 in
  • Rivet Length: 0.39 in
See full product details
Orders over $75 ship free.

Fabory #U34185.012.4143 Specifications

  • Zoro #: G0051241
  • Mfr #: U34185.012.4143
Head Dia.: 0.238 in to 0.262 in Grip Range: 0.039 in to 0.189 in
Rivet Length: 0.39 in Rivet Material: Stainless Steel
Head Type: Dome Head Height: 0.04 in
Item: Blind Rivet Rivet Type: Open
Rivet Dia.: 1/8 in Hole Size: 0.129 in to 0.133 in
Rivet Head Style: Domed Single Shear Strength (Lbs.): 381
Rivet Standards: Not Listed Rivet Body Material: Stainless Steel
Tensile Strength (Lb.): 449 Drill Size: #30
Blind Rivet Type: Open End Mandrel Material: Stainless Steel
Rivet Style: Multigrip Rivet Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blind Rivet, Open End, Rivet Head Style Domed, Rivet Body Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 1/8 In., Rivet Length 0.390 In., Grip Range 0.039 In. to 0.189 In., Head Dia. 0.238 In. to 0.262 In., Head Height 0.040 In., Drill Size #30, Hole Size 0.129 In. to 0.133 In., Rivet Standards Not Listed, Single Shear Strength (Lbs.) 381, Tensile Strength (Lb.) 449, Package Quantity 500

Reviews of Fabory #U34185.012.4143