Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blind Rivet, 3/16Inx0.374In, Dome, PK250

  • Zoro #: G0051226
  • Mfr #: U34185.018.6162

$53.81 ($0.22/unit)

  • Rivet Head Style: Domed
  • Blind Rivet Type: Open End
  • Drill Size: #11
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U34185.018.6162 Specifications

  • Zoro #: G0051226
  • Mfr #: U34185.018.6162
Rivet Head Style: Domed Blind Rivet Type: Open End
Drill Size: #11 Rivet Dia.: 3/16"
Rivet Material: Stainless Steel Head Dia.: 0.356" to 0.394"
Hole Size: 0.192" to 0.196" Rivet Style: Multigrip Rivet
Mandrel Material: Stainless Steel Grip Range: 0.063" to 0.126"
Rivet Body Material: Stainless Steel Rivet Standards: Not Listed
Head Height: 0.060" Item: Blind Rivet
Tensile Strength (Lb.): 1076 Rivet Type: Open
Head Type: Dome Rivet Length: 0.374"
Single Shear Strength (Lbs.): 919 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blind Rivet, Open End, Rivet Head Style Domed, Rivet Body Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 3/16 In., Rivet Length 0.374 In., Grip Range 0.063 In. to 0.126 In., Head Dia. 0.356 In. to 0.394 In., Head Height 0.060 In., Drill Size #11, Hole Size 0.192 In. to 0.196 In., Rivet Standards Not Listed, Single Shear Strength (Lbs.) 919, Tensile Strength (Lb.) 1076, Package Quantity 250

Reviews of Fabory #U34185.018.6162