Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blind Rivet, 3/16Inx0.700In, Dome, PK250

  • Zoro #: G0051269
  • Mfr #: U34180.018.0068

$40.69 ($0.16/unit)

  • Rivet Type: Open
  • Head Height: 0.060"
  • Drill Size: #11
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U34180.018.0068 Specifications

  • Zoro #: G0051269
  • Mfr #: U34180.018.0068
Rivet Type: Open Head Height: 0.060"
Drill Size: #11 Rivet Standards: IFI 114
Head Dia.: 0.356" to 0.394" Mandrel Material: Stainless Steel
Blind Rivet Type: Open End Rivet Material: Stainless Steel
Head Type: Dome Rivet Head Style: Domed
Rivet Length: 0.700" Hole Size: 0.192" to 0.196"
Rivet Body Material: Stainless Steel Single Shear Strength (Lbs.): 950
Rivet Number: 68 Rivet Grade: 51
Rivet Dia.: 3/16" Grip Range: 0.376" to 0.500"
Item: Blind Rivet Tensile Strength (Lb.): 1200
Rivet Style: Blind Rivet Color: Gray
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blind Rivet, Open End, Rivet Head Style Domed, Rivet Body Material Stainless Steel, Gray, Mandrel Material Stainless Steel, Rivet Dia. 3/16 In., Rivet Length 0.700 In., Grip Range 0.376 In. to 0.500 In., Head Dia. 0.356 In. to 0.394 In., Head Height 0.060 In., Drill Size #11, Hole Size 0.192 In. to 0.196 In., Rivet Number 68, Rivet Standards IFI 114, Rivet Grade 51, Single Shear Strength (Lbs.) 950, Tensile Strength (Lb.) 1200, Package Quantity 250

Reviews of Fabory #U34180.018.0068