Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blind Rivet, 5/32Inx0.350In, Dome, PK500

  • Zoro #: G0051235
  • Mfr #: U34185.015.5152

$57.99 ($0.12/unit)

  • Blind Rivet Type: Open End
  • Drill Size: #20
  • Item: Blind Rivet
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U34185.015.5152 Specifications

  • Zoro #: G0051235
  • Mfr #: U34185.015.5152
Blind Rivet Type: Open End Drill Size: #20
Item: Blind Rivet Rivet Head Style: Domed
Head Type: Dome Grip Range: 0.047" to 0.126"
Mandrel Material: Stainless Steel Hole Size: 0.160" to 0.164"
Rivet Dia.: 5/32" Rivet Style: Multigrip Rivet
Rivet Standards: Not Listed Single Shear Strength (Lbs.): 650
Rivet Body Material: Stainless Steel Rivet Material: Stainless Steel
Head Dia.: 0.296" to 0.328" Rivet Type: Open
Head Height: 0.050" Tensile Strength (Lb.): 718
Rivet Length: 0.350" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blind Rivet, Open End, Rivet Head Style Domed, Rivet Body Material Stainless Steel, Mandrel Material Stainless Steel, Rivet Dia. 5/32 In., Rivet Length 0.350 In., Grip Range 0.047 In. to 0.126 In., Head Dia. 0.296 In. to 0.328 In., Head Height 0.050 In., Drill Size #20, Hole Size 0.160 In. to 0.164 In., Rivet Standards Not Listed, Single Shear Strength (Lbs.) 650, Tensile Strength (Lb.) 718, Package Quantity 500

Reviews of Fabory #U34185.015.5152