Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blind Rivet, 5/32Inx0.550In, Flange, PK500

  • Zoro #: G0051250
  • Mfr #: U34181.015.0056
$73.59 ($0.15/unit)
  • Mandrel Material: Stainless Steel
  • Rivet Standards: IFI 114
  • Rivet Head Style: Large Flanged
See full product details
Orders over $75 ship free.

Fabory #U34181.015.0056 Specifications

  • Zoro #: G0051250
  • Mfr #: U34181.015.0056
Mandrel Material: Stainless Steel Rivet Standards: IFI 114
Rivet Head Style: Large Flanged Tensile Strength (Lb.): 820
Head Dia.: 0.448 in to 0.488 in Rivet Type: Open
Rivet Dia.: 5/32 in Hole Size: 0.160 in to 0.164 in
Drill Size: #20 Rivet Grade: 51
Single Shear Strength (Lbs.): 650 Rivet Style: Blind Rivet
Rivet Material: Stainless Steel Item: Blind Rivet
Grip Range: 0.313 in to 0.375 in Rivet Number: 56
Blind Rivet Type: Open End Rivet Length: 0.55 in
Head Height: 0.075 in Rivet Body Material: Stainless Steel
Head Type: Large Flange Color: Gray
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blind Rivet, Open End, Rivet Head Style Large Flanged, Rivet Body Material Stainless Steel, Gray, Mandrel Material Stainless Steel, Rivet Dia. 5/32 In., Rivet Length 0.550 In., Grip Range 0.313 In. to 0.375 In., Head Dia. 0.448 In. to 0.488 In., Head Height 0.075 In., Drill Size #20, Hole Size 0.160 In. to 0.164 In., Rivet Number 56, Rivet Standards IFI 114, Rivet Grade 51, Single Shear Strength (Lbs.) 650, Tensile Strength (Lb.) 820, Package Quantity 500

Reviews of Fabory #U34181.015.0056