Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Key, C45K Steel, 12 x 12mm

  • Zoro #: G0204237
  • Mfr #: M39270.132.0001
$23.85
  • Thickness Tolerance: Din 6880
  • Material: C45K Steel
  • Size: 12 x 12mm
See full product details
Orders over $75 ship free.

Fabory #M39270.132.0001 Specifications

  • Zoro #: G0204237
  • Mfr #: M39270.132.0001
Thickness Tolerance: Din 6880 Material: C45K Steel
Size: 12 x 12mm Height: 12 mm
Length: 1 m Type: Undersized
Width: 12 mm Finish: Plain
Item: Bright Key Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 12mm, Height 12mm

Reviews of Fabory #M39270.132.0001