Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bright Key, C45K Steel, 14 x 9mm
  • Zoro #: G0204228
  • Mfr #: M39270.149.0001
$23.15
  • Type: Undersized
  • Length: 1m
  • Thickness Tolerance: Din 6880
See full product details
Orders over $75 ship free.

Fabory #M39270.149.0001 Specifications

  • Zoro #: G0204228
  • Mfr #: M39270.149.0001
Type: Undersized Length: 1m
Thickness Tolerance: Din 6880 Item: Bright Key
Material: C45K Steel Size: 14 x 9mm
Height: 9mm Width: 14mm
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 14mm, Height 9mm

Reviews of Fabory #M39270.149.0001