Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bright Key, C45K Steel, 18 x 18mm
  • Zoro #: G0204185
  • Mfr #: M39270.198.0001
$56.16
  • Finish: Plain
  • Length: 1m
  • Thickness Tolerance: Din 6880
See full product details
Orders over $75 ship free.

Fabory #M39270.198.0001 Specifications

  • Zoro #: G0204185
  • Mfr #: M39270.198.0001
Finish: Plain Length: 1m
Thickness Tolerance: Din 6880 Height: 18mm
Item: Bright Key Material: C45K Steel
Size: 18 x 18mm Width: 18mm
Type: Undersized Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 18mm, Height 18mm

Reviews of Fabory #M39270.198.0001