Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Key, C45K Steel, 20 x 12mm

  • Zoro #: G0204176
  • Mfr #: M39270.212.0001
$43.05
  • Size: 20 x 12mm
  • Thickness Tolerance: Din 6880
  • Item: Bright Key
See full product details
Orders over $75 ship free.

Fabory #M39270.212.0001 Specifications

  • Zoro #: G0204176
  • Mfr #: M39270.212.0001
Size: 20 x 12mm Thickness Tolerance: Din 6880
Item: Bright Key Width: 20 mm
Material: C45K Steel Height: 12 mm
Length: 1 m Finish: Plain
Type: Undersized Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 20mm, Height 12mm

Reviews of Fabory #M39270.212.0001