Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bright Key, C45K Steel, 22 x 22mm
  • Zoro #: G0204149
  • Mfr #: M39270.242.0001
$79.99
  • Thickness Tolerance: Din 6880
  • Item: Bright Key
  • Type: Undersized
See full product details
This item ships free.

Fabory #M39270.242.0001 Specifications

  • Zoro #: G0204149
  • Mfr #: M39270.242.0001
Thickness Tolerance: Din 6880 Item: Bright Key
Type: Undersized Size: 22 x 22mm
Finish: Plain Height: 22mm
Width: 22mm Material: C45K Steel
Length: 1m Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 22mm, Height 22mm

Reviews of Fabory #M39270.242.0001