Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Key, C45K Steel, 25 x 14mm

  • Zoro #: G0204130
  • Mfr #: M39270.264.0001
$60.49
  • Width: 25 mm
  • Length: 1 m
  • Size: 25 x 14mm
See full product details
Orders over $75 ship free.

Fabory #M39270.264.0001 Specifications

  • Zoro #: G0204130
  • Mfr #: M39270.264.0001
Width: 25 mm Length: 1 m
Size: 25 x 14mm Finish: Plain
Material: C45K Steel Height: 14 mm
Type: Undersized Item: Bright Key
Thickness Tolerance: Din 6880 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 25mm, Height 14mm

Reviews of Fabory #M39270.264.0001