Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bright Key, C45K Steel, 28 x 16mm
  • Zoro #: G0204121
  • Mfr #: M39270.296.0001
$75.52
  • Length: 1m
  • Type: Undersized
  • Size: 28 x 16mm
See full product details
This item ships free.

Fabory #M39270.296.0001 Specifications

  • Zoro #: G0204121
  • Mfr #: M39270.296.0001
Length: 1m Type: Undersized
Size: 28 x 16mm Item: Bright Key
Thickness Tolerance: Din 6880 Material: C45K Steel
Width: 28mm Finish: Plain
Height: 16mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 28mm, Height 16mm

Reviews of Fabory #M39270.296.0001