Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bright Key, C45K Steel, 32 x 18mm
  • Zoro #: G0204115
  • Mfr #: M39270.338.0001
$96.44
  • Width: 32 mm
  • Material: C45K Steel
  • Size: 32 x 18mm
See full product details
This item ships free.

Fabory #M39270.338.0001 Specifications

  • Zoro #: G0204115
  • Mfr #: M39270.338.0001
Width: 32 mm Material: C45K Steel
Size: 32 x 18mm Item: Bright Key
Length: 1 m Type: Undersized
Finish: Plain Thickness Tolerance: Din 6880
Height: 18 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 32mm, Height 18mm

Reviews of Fabory #M39270.338.0001