Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Key, C45K Steel, 36 x 20mm

  • Zoro #: G0204106
  • Mfr #: M39270.380.0001
$113.48
  • Width: 36 mm
  • Size: 36 x 20mm
  • Finish: Plain
See full product details
This item ships free.

Fabory #M39270.380.0001 Specifications

  • Zoro #: G0204106
  • Mfr #: M39270.380.0001
Width: 36 mm Size: 36 x 20mm
Finish: Plain Type: Undersized
Length: 1 m Height: 20 mm
Thickness Tolerance: Din 6880 Item: Bright Key
Material: C45K Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 36mm, Height 20mm

Reviews of Fabory #M39270.380.0001