Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Key, C45K Steel, 40 x 22mm

  • Zoro #: G0204097
  • Mfr #: M39270.422.0001
$127.99
  • Length: 1 m
  • Size: 40 x 22mm
  • Width: 40 mm
See full product details
This item ships free.

Fabory #M39270.422.0001 Specifications

  • Zoro #: G0204097
  • Mfr #: M39270.422.0001
Length: 1 m Size: 40 x 22mm
Width: 40 mm Thickness Tolerance: Din 6880
Type: Undersized Material: C45K Steel
Finish: Plain Item: Bright Key
Height: 22 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 40mm, Height 22mm

Reviews of Fabory #M39270.422.0001