Skip to Main Content
customer-service Help
Fabory

Bright Key, Plain, PK3

Fabory Bright Key, Plain, PK3 L39270.242.0001
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$224.43 ($74.81/unit)
  • Type: Undersized
  • Material: C45K Steel
  • Finish: Plain
See full product details
This item ships free.
Total: $224.43

Fabory #L39270.242.0001 Specifications

  • Type: Undersized
  • Material: C45K Steel
  • Finish: Plain
  • Length: 1 m
  • Width: 22 mm
  • Height: 22 mm
  • Item: Bright Key
  • Size: 22 x 22mm
  • Thickness Tolerance: Din 6880
  • Length (Straight Wireway): 1 m
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1 m, Thickness Tolerance Din 6880, Width 22 mm, Height 22 mm, Package Quantity 3

Reviews of Fabory #L39270.242.0001