customer-service Help
Fabory

Bright Key, Plain, PK35

Fabory Bright Key, Plain, PK35 L39270.066.0001
Tap to zoom
Hover or click to zoom
$13.28
pkg. of 35 ($0.38/ea)
  • Type: Undersized
  • Material: C45K Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Total: $13.28

Fabory #L39270.066.0001 Specifications

  • Type: Undersized
  • Material: C45K Steel
  • Finish: Plain
  • Length: 1 m
  • Width: 6 mm
  • Height: 6 mm
  • Thickness Tolerance: Din 6880
  • Item: Bright Key
  • Size: 6 x 6mm
  • Length (Straight Wireway): 1 m
  • Country of Origin (subject to change): Multiple

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 6mm, Height 6mm, Package Quantity 35

Reviews of Fabory #L39270.066.0001