Shop Alternate Products
This Product is Discontinued
Zoro Select
Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 18 mm W, 11 mm H, 7 PK (Discontinued)
Mfr # L39270.191.0001
Zoro # G2098168
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Key Type Undersized
- Length 1000 mm
- Width 18 mm
- Height 11 mm