Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M18-2.50 Class 6 Low Carbon Steel Zinc Plated Finish High Crown Acorn Nuts, 10 pk.
  • Zoro #: G0301275
  • Mfr #: M16510.180.0001
$33.99 ($3.40/unit)
  • System of Measurement: Metric
  • Fastener Thread Depth: 15.0mm
  • Dia./Thread Size: M18-2.50
See full product details
Orders over $50 ship free.

Fabory #M16510.180.0001 Specifications

  • Zoro #: G0301275
  • Mfr #: M16510.180.0001
System of Measurement: Metric Fastener Thread Depth: 15.0mm
Dia./Thread Size: M18-2.50 Nut Standards: DIN 1587
Nut Height: 32.00mm Fastener Thread Direction: Right Hand
Nut Style: High Crown Cap Nut Material Grade: Class 6
Width Across Flats: 27.00mm Item: Cap Nut
Fastener Thread Type: Metric Basic Material: Low Carbon Steel
Fastener Finish: Zinc Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cap Nut, Nut Style High Crown Cap Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M18-2.50, Fastener Thread Depth 15.0mm, Material Grade Class 6, Width Across Flats 27.00mm, Nut Height 32.00mm, Nut Standards DIN 1587, Package Quantity 10

Reviews of Fabory #M16510.180.0001