Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M24-3.00 Class 6 Low Carbon Steel Zinc Plated Finish High Crown Acorn Nuts, 5 pk.
  • Zoro #: G0301266
  • Mfr #: M16510.240.0001
$25.99 ($5.20/unit)
  • Nut Standards: DIN 1587
  • Nut Height: 42.00mm
  • Fastener Thread Depth: 19.0mm
See full product details
Orders over $50 ship free.

Fabory #M16510.240.0001 Specifications

  • Zoro #: G0301266
  • Mfr #: M16510.240.0001
Nut Standards: DIN 1587 Nut Height: 42.00mm
Fastener Thread Depth: 19.0mm Width Across Flats: 36.00mm
Nut Style: High Crown Cap Nut Basic Material: Low Carbon Steel
Fastener Thread Direction: Right Hand Material Grade: Class 6
Fastener Thread Type: Metric Item: Cap Nut
Fastener Finish: Zinc System of Measurement: Metric
Dia./Thread Size: M24-3.00 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cap Nut, Nut Style High Crown Cap Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Dia./Thread Size M24-3.00, Fastener Thread Depth 19.0mm, Material Grade Class 6, Width Across Flats 36.00mm, Nut Height 42.00mm, Nut Standards DIN 1587, Package Quantity 5

Reviews of Fabory #M16510.240.0001