Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Blt, 3/8-16, 1-3/4In, LCS, Zn, PK400

  • Zoro #: G0050970
  • Mfr #: B08305.037.0175

$65.18 ($0.16/unit)

  • Item: Carriage Bolt
  • Meets/Exceeds: ASME B18.5
  • Fastener Thread Type: UNC (Coarse)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08305.037.0175 Specifications

  • Zoro #: G0050970
  • Mfr #: B08305.037.0175
Item: Carriage Bolt Meets/Exceeds: ASME B18.5
Fastener Thread Type: UNC (Coarse) Fastener Thread Direction: Right Hand
Head Type: Round Drill Size: 3/8"
System of Measurement: Inch Material: Low carbon steel
Grade: A Basic Material: Steel
Fastener Finish: Zinc Plated Square Height: 0.188" to 0.219"
Thread Size: 3/8"-16 Carriage Bolt Type: Carriage Bolt
Fastener Length: 1-3/4" Head Dia.: 0.782" to 0.844"
Material Grade: Grade A Length: 1-3/4"
Neck Type: Square Fastener Industry Standards: ASME B18.5
Dia./Thread Size: 3/8"-16 Head Height: 0.188" to 0.208"
Finish: zinc plated Tensile Strength: 60,000 psi
Square Width: 0.368" to 0.388" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength 60,000 psi, Package Quantity 400

Reviews of Fabory #B08305.037.0175