Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Blt, 3/8-16, 1In, Steel, Zinc, PK500

  • Zoro #: G0050867
  • Mfr #: B08320.037.0100

$74.79 ($0.15/unit)

  • Grade: 5
  • Dia./Thread Size: 3/8"-16
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08320.037.0100 Specifications

  • Zoro #: G0050867
  • Mfr #: B08320.037.0100
Grade: 5 Dia./Thread Size: 3/8"-16
System of Measurement: Inch Tensile Strength: as Grade 5 SAE J429
Thread Size: 3/8"-16 Fastener Thread Direction: Right Hand
Drill Size: 3/8" Item: Carriage Bolt
Head Dia.: 0.782" to 0.844" Square Height: 0.188" to 0.219"
Neck Type: Square Fastener Length: 1"
Fastener Industry Standards: ASME B18.5 Head Type: Round
Material Grade: Grade 5 Meets/Exceeds: ASME B18.5
Basic Material: Steel Material: Steel
Fastener Finish: Zinc Plated Length: 1"
Square Width: 0.368" to 0.388" Finish: zinc plated
Head Height: 0.188" to 0.208" Carriage Bolt Type: Carriage Bolt
Fastener Thread Type: UNC (Coarse) Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 1 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 In., Head Dia. 0.782 In. to 0.844 In., Head Height 0.188 In. to 0.208 In., Head Type Round, Square Height 0.188 In. to 0.219 In., Square Width 0.368 In. to 0.388 In., Tensile Strength as Grade 5 SAE J429, Package Quantity 500

Reviews of Fabory #B08320.037.0100