Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Blt, 3/8-16, 2-1/2In, LCS, Zn, PK300

  • Zoro #: G0050955
  • Mfr #: B08305.037.0250
$62.43 ($0.21/unit)
  • Grade: A
  • Length: 2-1/2"
  • Fastener Thread Type: UNC (Coarse)
See full product details
Orders over $75 ship free.

Fabory #B08305.037.0250 Specifications

  • Zoro #: G0050955
  • Mfr #: B08305.037.0250
Grade: A Length: 2-1/2"
Fastener Thread Type: UNC (Coarse) Fastener Length: 2 1/2 in
Fastener Industry Standards: ASME B18.5 System of Measurement: Inch
Item: Carriage Bolt Drill Size: 3/8 in
Thread Size: 3/8"-16 Neck Type: Square
Tensile Strength: 60,000 psi Head Type: Round
Finish: zinc plated Head Dia.: 0.782 in to 0.844 in
Carriage Bolt Type: Carriage Bolt Head Height: 0.188 in to 0.208 in
Basic Material: Steel Dia./Thread Size: 3/8"-16
Fastener Thread Direction: Right Hand Material: Low carbon steel
Square Width: 0.368 in to 0.388 in Fastener Finish: Zinc Plated
Meets/Exceeds: ASME B18.5 Square Height: 0.188 in to 0.219 in
Material Grade: Grade A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 0.188 in to 0.208 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, Package Quantity 300

Reviews of Fabory #B08305.037.0250