Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Blt, 3/8-16, 2In, Steel, Zinc, PK350

  • Zoro #: G0050830
  • Mfr #: B08320.037.0200
$66.99 ($0.19/unit)
  • Material Grade: Grade 5
  • Grade: 5
  • Fastener Thread Type: UNC (Coarse)
See full product details
Orders over $75 ship free.

Fabory #B08320.037.0200 Specifications

  • Zoro #: G0050830
  • Mfr #: B08320.037.0200
Material Grade: Grade 5 Grade: 5
Fastener Thread Type: UNC (Coarse) Carriage Bolt Type: Carriage Bolt
Head Height: 0.188 in to 0.208 in Drill Size: 3/8 in
Fastener Thread Direction: Right Hand System of Measurement: Inch
Square Height: 0.188 in to 0.219 in Neck Type: Square
Item: Carriage Bolt Meets/Exceeds: ASME B18.5
Length: 2" Fastener Finish: Zinc Plated
Head Dia.: 0.782 in to 0.844 in Fastener Industry Standards: ASME B18.5
Finish: zinc plated Square Width: 0.368 in to 0.388 in
Material: Steel Fastener Length: 2 in
Tensile Strength: as Grade 5 SAE J429 Head Type: Round
Thread Size: 3/8"-16 Dia./Thread Size: 3/8"-16
Basic Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 0.188 in to 0.208 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength as Grade 5 SAE J429, Package Quantity 350

Reviews of Fabory #B08320.037.0200