Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Blt, 5/8-11, 4-1/2In, LCS, Zn, PK60

  • Zoro #: G0050928
  • Mfr #: B08305.062.0450

$56.25 ($0.94/unit)

  • Fastener Finish: Zinc Plated
  • Material: Low carbon steel
  • Head Dia.: 1.219" to 1.344"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08305.062.0450 Specifications

  • Zoro #: G0050928
  • Mfr #: B08305.062.0450
Fastener Finish: Zinc Plated Material: Low carbon steel
Head Dia.: 1.219" to 1.344" Dia./Thread Size: 5/8"-11
Length: 4-1/2" Thread Size: 5/8"-11
Material Grade: Grade A Fastener Industry Standards: ASME B18.5
Carriage Bolt Type: Carriage Bolt Fastener Length: 4-1/2"
Neck Type: Square Fastener Thread Type: UNC (Coarse)
Meets/Exceeds: ASME B18.5 Square Height: 0.313" to 0.344"
System of Measurement: Inch Square Width: 0.616" to 0.642"
Basic Material: Steel Tensile Strength: 60,000 psi
Head Type: Round Drill Size: 5/8"
Item: Carriage Bolt Head Height: 0.313" to 0.344"
Fastener Thread Direction: Right Hand Grade: A
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/8-11, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 In., Head Dia. 1.219 In. to 1.344 In., Head Height 0.313 In. to 0.344 In., Head Type Round, Square Height 0.313 In. to 0.344 In., Square Width 0.616 In. to 0.642 In., Tensile Strength 60,000 psi, Package Quantity 60

Reviews of Fabory #B08305.062.0450