Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 1/2-13, 2-1/2In, LCS, PK150

  • Zoro #: G0051059
  • Mfr #: B08300.050.0250
$51.49 ($0.34/unit)
  • Material Grade: Grade A
  • Thread Size: 1/2"-13
  • Length: 2-1/2"
See full product details
Orders over $75 ship free.

Fabory #B08300.050.0250 Specifications

  • Zoro #: G0051059
  • Mfr #: B08300.050.0250
Material Grade: Grade A Thread Size: 1/2"-13
Length: 2-1/2" Material: Low carbon steel
Fastener Thread Type: UNC (Coarse) Square Width: 0.492 in to 0.515 in
Head Type: Round Tensile Strength: 60,000 psi
Fastener Finish: Plain Square Height: 0.250 in to 0.281 in
Neck Type: Square Fastener Industry Standards: ASME B18.5
Head Dia.: 1.032 in to 1.094 in Head Height: 0.250 in to 0.270 in
Drill Size: 1/2 in Finish: Plain
Meets/Exceeds: ASME B18.5 Fastener Thread Direction: Right Hand
Carriage Bolt Type: Carriage Bolt System of Measurement: Inch
Basic Material: Steel Item: Carriage Bolt
Grade: A Fastener Length: 2 1/2 in
Dia./Thread Size: 1/2"-13 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 0.250 in to 0.270 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 60,000 psi, Package Quantity 150

Reviews of Fabory #B08300.050.0250