Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 1/2-13, 2In, LCS, Plain, PK175

  • Zoro #: G0051068
  • Mfr #: B08300.050.0200
$57.99 ($0.33/unit)
  • Carriage Bolt Type: Carriage Bolt
  • Dia./Thread Size: 1/2"-13
  • Thread Size: 1/2"-13
See full product details
Orders over $75 ship free.

Fabory #B08300.050.0200 Specifications

  • Zoro #: G0051068
  • Mfr #: B08300.050.0200
Carriage Bolt Type: Carriage Bolt Dia./Thread Size: 1/2"-13
Thread Size: 1/2"-13 Head Type: Round
Tensile Strength: 60,000 psi Fastener Finish: Plain
Meets/Exceeds: ASME B18.5 Item: Carriage Bolt
Fastener Industry Standards: ASME B18.5 Finish: Plain
Fastener Length: 2 in Length: 2"
Square Width: 0.492 in to 0.515 in Drill Size: 1/2 in
Fastener Thread Type: UNC (Coarse) Fastener Thread Direction: Right Hand
Square Height: 0.250 in to 0.281 in Neck Type: Square
Head Height: 0.250 in to 0.270 in Basic Material: Steel
Head Dia.: 1.032 in to 1.094 in System of Measurement: Inch
Grade: A Material: Low carbon steel
Material Grade: Grade A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 0.250 in to 0.270 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 60,000 psi, Package Quantity 175

Reviews of Fabory #B08300.050.0200