Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carriage Bolt, 1/4-20, 4In, LCS, Plain, PK500

  • Zoro #: G0051165
  • Mfr #: B08300.025.0400

$80.99 ($0.16/unit)

  • Dia./Thread Size: 1/4"-20
  • Finish: Plain
  • Item: Carriage Bolt
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B08300.025.0400 Specifications

  • Zoro #: G0051165
  • Mfr #: B08300.025.0400
Dia./Thread Size: 1/4"-20 Finish: Plain
Item: Carriage Bolt Head Height: 0.125" to 0.145"
Fastener Finish: Plain Length: 4"
Head Dia.: 0.563" to 0.594" Tensile Strength: 60,000 psi
System of Measurement: Inch Fastener Industry Standards: ASME B18.5
Head Type: Round Meets/Exceeds: ASME B18.5
Carriage Bolt Type: Carriage Bolt Drill Size: 1/4"
Material: Low carbon steel Square Height: 0.125" to 0.156"
Fastener Length: 4" Grade: A
Neck Type: Square Thread Size: 1/4"-20
Fastener Thread Type: UNC (Coarse) Basic Material: Steel
Fastener Thread Direction: Right Hand Material Grade: Grade A
Square Width: 0.245" to 0.260" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 In., Head Dia. 0.563 In. to 0.594 In., Head Height 0.125 In. to 0.145 In., Head Type Round, Square Height 0.125 In. to 0.156 In., Square Width 0.245 In. to 0.260 In., Tensile Strength 60,000 psi, Package Quantity 500

Reviews of Fabory #B08300.025.0400